Thomas and Betts 11813-250 P and C Flex Conduit, 3 in., 250 ft. | Graybar Store
Thomas and Betts - P and C Flex Conduit, 3 in., 250 ft. - 11813-250
+ / - Hover over image to Zoom
Other Views

    P and C Flex Conduit, 3 in., 250 ft.

    Manufacturer: Thomas and Betts
    Manufacturer #: 11813-250
    SKU: 88054300
    $1,295.75
    Checking Pricing
         
    Size:3 in
    Length:250 ft.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # 11813-250
    • Size 3 in
    • UNSPSC 39131706
    • Length 250 ft.
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    3 inch P and C Flex grey non-metallic corrugated flexible conduit on edge brace reel, length - 250 ft.
    Carlon P&C Flex® Corrugated non-metallic flexible conduit is ideal for wire and cable management.