Crouse Hinds (Eaton) 1457 Set-Screw Connector, Zinc Plated Steel, EMT Conduit, Insulated Throat, 3 in. | Graybar Store
     
Crouse Hinds (Eaton) - Set-Screw Connector, Zinc Plated Steel, EMT Conduit, Insulated Throat, 3 in. - 1457
+ / - Hover over image to Zoom
Other Views

    Set-Screw Connector, Zinc Plated Steel, EMT Conduit, Insulated Throat, 3 in.

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: 1457
    SKU: 88073595
    $18.56
    Checking Pricing
         
    Size:3 in.
    Color:Silver
    Additional Features:Concrete Tight
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # 1457
    • Color Silver
    • Size 3 in.
    • Type Set Screw Connector
    • UNSPSC 39121434
    • Additional Features Concrete Tight
    • Connection Type Set-Screw
    • Finish Zinc Plated Finish
    • Materials Steel
    • Throat Type Insulated
    • For Use With EMT Conduit
    • SKU Spec Sheet
      1457 Spec Sheet
    • ECCN EAR99
    Product Overview:
    Set-screw connector joins 3 inch EMT conduit to a box or enclosure. Connector is constructed of zinc plated steel and is UL and cUL listed. Connector is concrete tight when taped.
    Set-Screw Connector
    • Zinc Plated Steel
    • Use with EMT, IMC or Rigid Conduit
    • Two Tightening Screws
    • Insulated Throat
    • UL and cUL Listed
    • NPSM Male Hub Threads
    • Steel Locknuts
    • Concrete Tight When Taped
    • Tri-head screws may be installed using a slotted, Phillips or Robertson head screwdriver