Bridgeport Fittings 108-S Conduit Locknut, Rigid/IMC, Steel, Zinc Electroplated, 3 in. | Graybar Store
     
Bridgeport Fittings - Conduit Locknut, Rigid/IMC, Steel, Zinc Electroplated, 3 in. - 108-S
+ / - Hover over image to Zoom
Other Views

    Conduit Locknut, Rigid/IMC, Steel, Zinc Electroplated, 3 in.

    Manufacturer: Bridgeport Fittings
    Manufacturer #: 108-S
    SKU: 88031085
    $3.19
    Checking Pricing
         
    Size:3 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Bridgeport Fittings
    • Manufacturer # 108-S
    • Size 3 in.
    • UNSPSC 39121311
    • Finish Electro Plated Zinc Finish
    Product Overview:
    Steel locknut for rigid or IMC conduit is 3 inch.