Crouse Hinds (Eaton) GLL8 250 Grounding Bushing, Malleable Iron, Aluminum Lug, Insulated 105°C, 3 in., 6 AWG to 250 MCM | Graybar Store
     
Crouse Hinds (Eaton) - Grounding Bushing, Malleable Iron, Aluminum Lug, Insulated 105°C, 3 in., 6 AWG to 250 MCM - GLL8 250
+ / - Hover over image to Zoom
Other Views

    Grounding Bushing, Malleable Iron, Aluminum Lug, Insulated 105°C, 3 in., 6 AWG to 250 MCM

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: GLL8 250
    SKU: 88072743
    $57.08
    Checking Pricing
         
    Lug Capacity:6 AWG to 250 MCM
    Size:3 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # GLL8 250
    • Size 3 in.
    • Type Insulated
    • UNSPSC 39121312
    • Connection Type Threaded
    • Lug Capacity 6 AWG to 250 MCM
    • Lug Type Aluminum
    • Materials Malleable Iron
    • Temperature Rating 105 deg. C
    • For Use With Rigid/IMC Conduit
    • SKU Spec Sheet
      GLL8 250 Spec Sheet
    • ECCN EAR99
    Product Overview:
    Grounding bushing joins 6 AWG to 250 MCM conduit to 3 inch conduit. Bushing is threaded and insulated. Bushing is malleable iron with aluminum lug.
    Grounding bushing
    • Malleable Iron with Aluminum Lug
    • Plastic Throat Liner Rated to 105°C
    • Use with Copper or Aluminum Grounding Conductors
    • Use with Threaded Rigid or IMC Conduit
    • UL Listed E-6225
    • cUL Listed