Crouse Hinds (Eaton) 57 3 Inch Malleable Iron Bushed Nipple | Graybar Store
     
Crouse Hinds (Eaton) - 3 Inch Malleable Iron Bushed Nipple - 57
+ / - Hover over image to Zoom
Other Views

    3 Inch Malleable Iron Bushed Nipple

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: 57
    SKU: 88315070
    $32.58
    Checking Pricing
         
    Size:3 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # 57
    • Size 3 in.
    • UNSPSC 39121312
    • Materials Malleable Iron
    Product Overview:
    Malleable iron bushed nipple is 3 inch.