Crouse Hinds (Eaton) GUA0631 3 Inch Feraloy Iron Alloy Threaded Extension | Graybar Store
     
Crouse Hinds (Eaton) - 3 Inch Feraloy Iron Alloy Threaded Extension - GUA0631
+ / - Hover over image to Zoom
Other Views

    3 Inch Feraloy Iron Alloy Threaded Extension

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: GUA0631
    SKU: 88072787
    $132.81
    Checking Pricing
         
    Size:3 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # GUA0631
    • Size 3 in.
    • UNSPSC 39121304
    • Materials Feraloy Iron Alloy
    Product Overview:
    Feraloy iron alloy threaded extension is 3 inch.