Bridgeport Fittings 237-US 3 Inch EMT Set-Screw Connector, USA Made Steel | Graybar Store
     
Bridgeport Fittings - 3 Inch EMT Set-Screw Connector, USA Made Steel - 237-US
+ / - Hover over image to Zoom
Other Views

    3 Inch EMT Set-Screw Connector, USA Made Steel

    Manufacturer: Bridgeport Fittings
    Manufacturer #: 237-US
    SKU: 25234713
    $102.23
    Checking Pricing
         
    Size:3 in.
    Color:Silver
    Additional Features:Concrete Tight when Taped
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Bridgeport Fittings
    • Manufacturer # 237-US
    • Color Silver
    • Size 3 in.
    • Type Set Screw Connector
    • UNSPSC 39121434
    • Additional Features Concrete Tight when Taped
    • Connection Type Set-Screw
    • Finish Zinc Electro Plated Finish
    • Materials Steel
    • Temperature Rating 105°C
    • Throat Type Non-Insulated
    • For Use With To Join EMT to Box or Enclosure
    • SKU Spec Sheet
      237-US Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Steel set-screw connector for 3 inch EMT. Connector is made in the USA.