American Fittings SS67US 3 Inch cULs Listed USA Made Malleable Iron EMT Set-Screw Coupling | Graybar Store
     
American Fittings - 3 Inch cULs Listed USA Made Malleable Iron EMT Set-Screw Coupling - SS67US
+ / - Hover over image to Zoom
Other Views

    3 Inch cULs Listed USA Made Malleable Iron EMT Set-Screw Coupling

    Manufacturer: American Fittings
    Manufacturer #: SS67US
    SKU: 25161269
    $29.65
    Checking Pricing
         
    Size:3 in.
    Additional Features:UL Rated Concrete Tight when Taped
    Standard:cULUS E101868
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer American Fittings
    • Manufacturer # SS67US
    • Size 3 in.
    • Application Concrete Tight when Taped
    • Type Set Screw Coupling
    • UNSPSC 39131707
    • Additional Features UL Rated Concrete Tight when Taped
    • Connection Type EMT Couplings
    • Finish Steel, Zic Plated
    • Materials Malleable Iron
    • For Use With EMT Conduit
    • Standard cULUS E101868
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Malleable iron set-screw coupling for 3 inch EMT. Coupling is made in the USA.