Bridgeport Fittings 477-LT2 Liquid Tight Connector, Zinc Die Cast, 90°, 3 in. | Graybar Store
     
Bridgeport Fittings - Liquid Tight Connector, Zinc Die Cast, 90°, 3 in. - 477-LT2
+ / - Hover over image to Zoom
Other Views

    Liquid Tight Connector, Zinc Die Cast, 90°, 3 in.

    Manufacturer: Bridgeport Fittings
    Manufacturer #: 477-LT2
    SKU: 89022475
    $145.36
    Checking Pricing
         
    Size:3 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Bridgeport Fittings
    • Manufacturer # 477-LT2
    • Size 3 in.
    • UNSPSC 39121420
    • Bend (Degree) 90
    • Materials Die Cast Zinc
    Product Overview:
    90° liquidtight connector for 3 inch liquidtight conduit. Connector is zinc die cast.