Bridgeport Fittings 1258 Clamp-On Service Entrance Cap, Rigid/IMC, Aluminum, 3 in. | Graybar Store
     
Bridgeport Fittings - Clamp-On Service Entrance Cap, Rigid/IMC, Aluminum, 3 in. - 1258
+ / - Hover over image to Zoom
Other Views

    Clamp-On Service Entrance Cap, Rigid/IMC, Aluminum, 3 in.

    Manufacturer: Bridgeport Fittings
    Manufacturer #: 1258
    SKU: 88031257
    $92.80
    Checking Pricing
         
    Size:3 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Bridgeport Fittings
    • Manufacturer # 1258
    • Size 3 in.
    • UNSPSC 39121311
    • Materials Die Cast Aluminum
    • For Use With Rigid/IMC Conduit
    • SKU Spec Sheet
      1258 Spec Sheet
    • ECCN EAR99
    • Country of Origin IN - India
    Product Overview:
    Clamp-on service entrance cap for 3 inch rigid/IMC conduit. Service entrance cap is aluminum.