B-Line (Eaton) B125ZN 3-Hole Gusseted Shelf Angle | Graybar Store
B-Line (Eaton) - 3-Hole Gusseted Shelf Angle - B125ZN
+ / - Hover over image to Zoom
Other Views

    3-Hole Gusseted Shelf Angle

    Manufacturer: B-Line (Eaton)
    Manufacturer #: B125ZN
    SKU: 92053810
    $39.58
    Checking Pricing
         
    No. of Holes:3
    Brand or Series:B-Line; Eaton
    Height (Inches):2-5/16 in.
    Channel Dimensions (Inches):1-5/8 in. W x 2-5/16 in. H x 3-1/2 in. L
    Color / Finish:DURA-COPPER
    Weight:67 per Carton lb
    Length:3-1/2 in.
    Width (Inches):1-5/8
    Fitting Type:90° Angle
    Material Finish:Zinc Plated
    Additional Features:Weight 67 Lb per 100
    Size:1-5/8 In Width X 3-1/2 In Depth X 2-5/16 In Height
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer B-Line (Eaton)
    • Manufacturer # B125ZN
    • Size 1-5/8 In Width X 3-1/2 In Depth X 2-5/16 In Height
    • UNSPSC 39121311
    • Additional Features Weight 67 Lb per 100
    • Brand or Series B-Line; Eaton
    • Channel Dimensions (Inches) 1-5/8 in. W x 2-5/16 in. H x 3-1/2 in. L
    • Color / Finish DURA-COPPER
    • Fitting Type 90° Angle
    • Height (Inches) 2-5/16 in.
    • Length 3-1/2 in.
    • Material Finish Zinc Plated
    • Materials Hot Rolled, Pickled and Oiled Plate or Strip Steel
    • Weight 67 per Carton lb
    • Width (Inches) 1-5/8
    • No. of Holes 3
    • SKU Spec Sheet
      B125ZN Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Eaton® B-Line 3-Hole Gusseted Shelf Angle, Zinc-Plated, Weight: 67 per Carton lb
    THREE HOLE GUSSETTED SHELF ANGLE, ZINC PLATED