Mulberry 97073 3 Gang Toggle Switch Stainless Steel Type 430 Wallplate, Satin Finish | Graybar Store
 
Hurricane Florence has affected the operating hours of some of Graybar’s locations. We will post updates on our locations here.
   
Mulberry - 3 Gang Toggle Switch Stainless Steel Type 430 Wallplate, Satin Finish - 97073
+ / - Hover over image to Zoom
Other Views

    3 Gang Toggle Switch Stainless Steel Type 430 Wallplate, Satin Finish

    Manufacturer: Mulberry
    Manufacturer #: 97073
    SKU: 88183882
    $6.66
    Checking Pricing
         
    No. of Gangs:3-Gang
    Material Finish:Stainless Steel
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Mulberry
    • Manufacturer # 97073
    • UNSPSC 39121704
    • Material Finish Stainless Steel
    • Materials Metallic
    • No. of Gangs 3-Gang
    • Wall Plate Size Standard
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Stainless steel 3 gang (3) toggle switch wallplate.