Hubbell Wiring Device - Kellems NP226I 3-Gang Combination (2) Toggle Switch and (1) Decorator Device Nylon Wallplate, Ivory | Graybar Store
     
Hubbell Wiring Device - Kellems - 3-Gang Combination (2) Toggle Switch and (1) Decorator Device Nylon Wallplate, Ivory - NP226I
+ / - Hover over image to Zoom
Other Views

    3-Gang Combination (2) Toggle Switch and (1) Decorator Device Nylon Wallplate, Ivory

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: NP226I
    SKU: 25077274
    $4.27
    Checking Pricing
         
    Color:Ivory
    No. of Gangs:3-Gang
    Opening:2) Toggle, 1) Decorator
    Orientation:Vertical Mount
    Standard:UL Standard 514D
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # NP226I
    • Color Ivory
    • UNSPSC 39121704
    • Materials Nylon
    • No. of Gangs 3-Gang
    • Opening 2) Toggle, 1) Decorator
    Product Overview:
    Hubbell Wiring Device Kellems, Wallplates and Box Covers, Wallplate,Nylon, 3-Gang, 2) Toggle 1) Decorator, Ivory
    Hubbell Wiring Device Kellems, Wallplates and Box Covers, Wallplate,Nylon, 3-Gang, 2) Toggle 1) Decorator, Ivory