Hubbell Wiring Device - Kellems NP1262I 3 Gang Combination (1) Toggle Switch and (2) Decorator Device Nylon Wallplate, Ivory | Graybar Store
 
Hurricane Florence has affected the operating hours of some of Graybar’s locations. We will post updates on our locations here.
   
Hubbell Wiring Device - Kellems - 3 Gang Combination (1) Toggle Switch and (2) Decorator Device Nylon Wallplate, Ivory - NP1262I
+ / - Hover over image to Zoom
Other Views

    3 Gang Combination (1) Toggle Switch and (2) Decorator Device Nylon Wallplate, Ivory

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: NP1262I
    SKU: 25077473
    $9.99
    Checking Pricing
         
    No. of Gangs:3-Gang
    Color:Ivory
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # NP1262I
    • Color Ivory
    • UNSPSC 39121704
    • Materials Nylon
    Product Overview:
    Ivory nylon 3 gang combination (1) toggle switch and (2) decorator device wallplate.