Mulberry 86153 3-Gang Blank Wallplate, White Semi-Gloss Painted Steel | Graybar Store
     
Mulberry - 3-Gang Blank Wallplate, White Semi-Gloss Painted Steel - 86153
+ / - Hover over image to Zoom
Other Views

    3-Gang Blank Wallplate, White Semi-Gloss Painted Steel

    Manufacturer: Mulberry
    Manufacturer #: 86153
    SKU: 88183492
    $2.97
    Checking Pricing
         
    Color:Semi Gloss White
    No. of Gangs:3
    Opening:(3) Blank
    Standard:UL
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Mulberry
    • Manufacturer # 86153
    • Color Semi Gloss White
    • UNSPSC 39121704
    • Materials Steel
    • No. of Gangs 3
    • Opening (3) Blank
    • Standard UL
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Wallplate, 3.281IN Box Mounting, Standard: UL 883, Size: 6.375 X 4.5IN, Number of Gangs: 3, Cutout: (3) Blank, Material: Steel, Thickness: 0.03IN, Color: Semi Gloss White
    Wallplate, 3.281IN Box Mounting, Standard: UL 883, Size: 6.375 X 4.5IN, Number of Gangs: 3, Cutout: (3) Blank, Material: Steel, Thickness: 0.03IN, Color: Semi Gloss White