Mulberry 97153 3-Gang Blank Wallplate, Stainless Steel Type 430 | Graybar Store
     
Mulberry - 3-Gang Blank Wallplate, Stainless Steel Type 430 - 97153
+ / - Hover over image to Zoom
Other Views

    3-Gang Blank Wallplate, Stainless Steel Type 430

    Manufacturer: Mulberry
    Manufacturer #: 97153
    SKU: 88183913
    $5.66
    Checking Pricing
         
    No. of Gangs:3
    Opening:(3) Blank
    Standard:UL
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Mulberry
    • Manufacturer # 97153
    • UNSPSC 39121704
    • Materials 430 Stainless Steel
    • No. of Gangs 3
    • Opening (3) Blank
    • Standard UL
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Wallplate, 3.281IN Box Mounting, Satin Finish, Standard: UL 883, Size: 6.375 X 4.5IN, Number of Gangs: 3, Cutout: (3) Blank, Material: 430 Stainless Steel, Thickness: 0.035IN
    Wallplate, 3.281IN Box Mounting, Satin Finish, Standard: UL 883, Size: 6.375 X 4.5IN, Number of Gangs: 3, Cutout: (3) Blank, Material: 430 Stainless Steel, Thickness: 0.035IN