Mulberry 86073 3-Gang (3) Toggle Switch Wallplate, White Semi-Gloss Painted Steel | Graybar Store
     
Mulberry - 3-Gang (3) Toggle Switch Wallplate, White Semi-Gloss Painted Steel - 86073
+ / - Hover over image to Zoom
Other Views

    3-Gang (3) Toggle Switch Wallplate, White Semi-Gloss Painted Steel

    Manufacturer: Mulberry
    Manufacturer #: 86073
    SKU: 88183472
    $3.50
    Checking Pricing
         
    Color:Semi Gloss White
    No. of Gangs:3-Gang
    Opening:(3) Toggle Switch
    Standard:UL
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Mulberry
    • Manufacturer # 86073
    • Color Semi Gloss White
    • UNSPSC 39121704
    • Materials Steel
    • No. of Gangs 3-Gang
    • Opening (3) Toggle Switch
    • Standard UL
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Wallplate, Standard: UL 883, Size: 6.375 X 4.5IN, Number of Gangs: 3, Cutout: (3) Toggle Switch, Material: Steel, Thickness: 0.03In, Color: Semi Gloss White
    Wallplate, Standard: UL 883, Size: 6.375 X 4.5IN, Number of Gangs: 3, Cutout: (3) Toggle Switch, Material: Steel, Thickness: 0.03In, Color: Semi Gloss White