Mulberry 97403 3-Gang (3) Block Duplex/GFI Receptacle Wallplate, Stainless Steel 430 | Graybar Store
     
Mulberry - 3-Gang (3) Block Duplex/GFI Receptacle Wallplate, Stainless Steel 430 - 97403
+ / - Hover over image to Zoom
Other Views

    3-Gang (3) Block Duplex/GFI Receptacle Wallplate, Stainless Steel 430

    Manufacturer: Mulberry
    Manufacturer #: 97403
    SKU: 88183967
    $5.66
    Checking Pricing
         
    No. of Gangs:3
    Opening:(3) Block Duplex/GFI Receptacle
    Standard:UL
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Mulberry
    • Manufacturer # 97403
    • UNSPSC 39121704
    • Materials 430 Stainless Steel
    • No. of Gangs 3
    • Opening (3) Block Duplex/GFI Receptacle
    • Standard UL
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Wallplate, Satin Finish, Standard: UL 883, Size: 6.375 X 4.5IN, Number of Gangs: 3, Cutout: (3) Block Duplex/GFI Receptacle, Material: 430 Stainless Steel, Thickness: 0.035IN
    Wallplate, Satin Finish, Standard: UL 883, Size: 6.375 X 4.5IN, Number of Gangs: 3, Cutout: (3) Block Duplex/GFI Receptacle, Material: 430 Stainless Steel, Thickness: 0.035IN