Mulberry 99403 3-Gang (3) Block Duplex/GFI Receptacle Wallplate, Ivory Wrinkle Painted Steel | Graybar Store
     
Mulberry - 3-Gang (3) Block Duplex/GFI Receptacle Wallplate, Ivory Wrinkle Painted Steel - 99403
+ / - Hover over image to Zoom
Other Views

    3-Gang (3) Block Duplex/GFI Receptacle Wallplate, Ivory Wrinkle Painted Steel

    Manufacturer: Mulberry
    Manufacturer #: 99403
    SKU: 88184217
    $4.66
    Checking Pricing
         
    Color:Wrinkle Ivory
    No. of Gangs:3
    Opening:(3) Block Duplex/GFI Receptacle
    Standard:UL
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Mulberry
    • Manufacturer # 99403
    • Color Wrinkle Ivory
    • UNSPSC 39121704
    • Materials Steel
    • No. of Gangs 3
    • Opening (3) Block Duplex/GFI Receptacle
    • Standard UL
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Wallplate, Standard: UL 883, Size: 6.375 X 4.5IN, Number of Gangs: 3, Cutout: (3) Block Duplex/GFI Receptacle, Material: Steel, Thickness: 0.03In, Color: Wrinkle Ivory
    Wallplate, Standard: UL 883, Size: 6.375 X 4.5IN, Number of Gangs: 3, Cutout: (3) Block Duplex/GFI Receptacle, Material: Steel, Thickness: 0.03In, Color: Wrinkle Ivory