Hoffman (nVent) F66G36WK 3 ft., F40 Series Lay-In NEMA Type 1 Wireway Straight Section with KnockOuts | Graybar Store
     
Hoffman (nVent) - 3 ft., F40 Series Lay-In NEMA Type 1 Wireway Straight Section with KnockOuts - F66G36WK
+ / - Hover over image to Zoom
Other Views

    3 ft., F40 Series Lay-In NEMA Type 1 Wireway Straight Section with KnockOuts

    Manufacturer: Hoffman (nVent)
    Manufacturer #: F66G36WK
    SKU: 88133118
    $56.25
    Checking Pricing
         
    Length:3 ft.
    Color / Finish:Grey
    Brand or Series:F40
    Additional Features:With Knockouts
    Dimensions:3 ft. x 6 in. x 6 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hoffman (nVent)
    • Manufacturer # F66G36WK
    • Dimensions 3 ft. x 6 in. x 6 in.
    • UNSPSC 39131710
    • Additional Features With Knockouts
    • Brand or Series F40
    • Color / Finish Grey
    • Length 3 ft.
    • SKU Spec Sheet
      F66G36WK Spec Sheet
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    Type 1 wireway straight section with knockouts; 6 Inch W x 6 Inch H., 3 ft length with steel grey finish.