Graybar Vendor 3-EMT-PUR Electroplated Steel Thin Wall EMT Conduit, Purple | Graybar Store
     
Graybar Vendor - Electroplated Steel Thin Wall EMT Conduit, Purple - 3-EMT-PUR
+ / - Hover over image to Zoom
Other Views

    Electroplated Steel Thin Wall EMT Conduit, Purple

    Manufacturer: Graybar Vendor
    Manufacturer #: 3-EMT-PUR
    SKU: 25640978
    $86.86
    Checking Pricing
         
    Trade Size (Inches):3-1/2 in.
    Length:10 ft
    Color:Purple
    Quick Order:Y
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Graybar Vendor
    • Manufacturer # 3-EMT-PUR
    • Color Purple
    • Length 10 ft
    Product Overview:
    3 in. Electroplated steel EMT conduit, length 10 ft., with Purple finish.