Graybar Vendor 3-EMT-BLK Electroplated Steel Thin Wall EMT Conduit, Black | Graybar Store
     
Graybar Vendor - Electroplated Steel Thin Wall EMT Conduit, Black - 3-EMT-BLK
+ / - Hover over image to Zoom
Other Views

    Electroplated Steel Thin Wall EMT Conduit, Black

    Manufacturer: Graybar Vendor
    Manufacturer #: 3-EMT-BLK
    SKU: 25396777
    $87.66
    Checking Pricing
         
    Trade Size (Inches):3-1/2
    Length:10 ft. L
    Color:Black
    Quick Order:Y
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Graybar Vendor
    • Manufacturer # 3-EMT-BLK
    • Color Black
    • Length 10 ft. L
    Product Overview:
    3 in. Electroplated steel EMT conduit, length 10 ft., with Black finish.