B-Line (Eaton) 3/8X1HHCSZN HEX HEAD Cap Screw, 3/8-in. X 1-in. | Graybar Store
     
B-Line (Eaton) - HEX HEAD Cap Screw, 3/8-in. X 1-in. - 3/8X1HHCSZN
+ / - Hover over image to Zoom
Other Views

    HEX HEAD Cap Screw, 3/8-in. X 1-in.

    Manufacturer: B-Line (Eaton)
    Manufacturer #: 3/8X1HHCSZN
    SKU: 88036892
    $1.24
    Checking Pricing
         
    Additional Features:Hex Head, Weight 4.1 Lb per 100
    Color / Finish:ZINC PLATED
    Material:Steel
    Size:3/8 In-16 TPI X 1 In Length
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer B-Line (Eaton)
    • Manufacturer # 3/8X1HHCSZN
    • Size 3/8 In-16 TPI X 1 In Length
    • UNSPSC 39121311
    • Additional Features Hex Head, Weight 4.1 Lb per 100
    Product Overview:
    Hex Head Cap Screw, 3/8-In. X 1-In., Zinc Plated