Bridgeport Fittings 560-DC2 3/8 to 1/2 Inch Zinc Die Cast MC Cable Connector with Set-Screw Strap-Type Connection and Maximum Opening 0.610 Inch | Graybar Store
     
Bridgeport Fittings - 3/8 to 1/2 Inch Zinc Die Cast MC Cable Connector with Set-Screw Strap-Type Connection and Maximum Opening 0.610 Inch - 560-DC2
+ / - Hover over image to Zoom
Other Views

    3/8 to 1/2 Inch Zinc Die Cast MC Cable Connector with Set-Screw Strap-Type Connection and Maximum Opening 0.610 Inch

    Manufacturer: Bridgeport Fittings
    Manufacturer #: 560-DC2
    SKU: 88031976
    $0.76
    Checking Pricing
         
    Additional Features:Maximum Opening 0.610 Inch
    Size:3/8 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Bridgeport Fittings
    • Manufacturer # 560-DC2
    • Size 3/8 in.
    • UNSPSC 39131700
    • Additional Features Maximum Opening 0.610 Inch
    • Connection Type Set-Screw With Insulated Throat
    • Materials Die Cast Zinc
    • SKU Spec Sheet
      560-DC2 Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Set-screw strap type connector for 3/8 inch MC cable. Connector is zinc die cast.