Thomas and Betts 5231 52® Series Liquid Tight Connector, Zinc Electroplated Steel, Flexible Metal Conduit, 3/8 in. | Graybar Store
     
Thomas and Betts - 52® Series Liquid Tight Connector, Zinc Electroplated Steel, Flexible Metal Conduit, 3/8 in. - 5231
+ / - Hover over image to Zoom
Other Views

    52® Series Liquid Tight Connector, Zinc Electroplated Steel, Flexible Metal Conduit, 3/8 in.

    Manufacturer: Thomas and Betts
    Manufacturer #: 5231
    SKU: 88264496
    $3.29
    Checking Pricing
         
    Size:3/8 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # 5231
    • Size 3/8 in.
    • UNSPSC 39121420
    • Materials Zinc Plated Steel
    • Throat Type Non-Insulated
    • For Use With Flexible Metallic Liquidtight Conduit
    • SKU Spec Sheet
      5231 Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    52® Series liquid tight connector bonds 3/8 inch flexible metallic conduit to a box or an enclosure. Connector is constructed of steel and is UL listed and CSA certified.
    52® Series Liquidtight Connector
    • Zinc Electroplated Steel
    • Used with Flexible Metallic Conduit
    • UL Listed
    • CSA Certified