Burndy GAR644C Fence Post Direct Burial Grounding Connector High-Conductivity Copper Alloy, 3/8 in. to 8 to 4 AWG | Graybar Store
     
Burndy - Fence Post Direct Burial Grounding Connector High-Conductivity Copper Alloy, 3/8 in. to 8 to 4 AWG - GAR644C
+ / - Hover over image to Zoom
Other Views

    Fence Post Direct Burial Grounding Connector High-Conductivity Copper Alloy, 3/8 in. to 8 to 4 AWG

    Manufacturer: Burndy
    Manufacturer #: GAR644C
    SKU: 88047367
    $56.64
    Checking Pricing
         
    Size:8 Solid to 4 Stranded AWG
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Burndy
    • Manufacturer # GAR644C
    • Size 8 Solid to 4 Stranded AWG
    • Type Fence Post
    • UNSPSC 39121408
    • Materials Copper Alloy with DURIUM Silicone Hardware
    • For Use With Connect Parallel or 90 Copper Cable to Rod or Pipe With the Same Connector
    • SKU Spec Sheet
      GAR644C Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Grounding connector connects 8 AWG solid to 4 AWG stranded wire to 3/8 inch pipe. Grounding connector is copper alloy with silicone bronze hardware. Grounding connector is rated for direct burial.
    Grounding connector can join a range or cable, parallel or at right angles to a rod or tube. Grounding connector is especially good for fence posts.