Thomas and Betts XC 290 Steel City® Clamp-Type Connector, Zinc Die Cast, 90°, Armored Cable and Flexible Metallic Conduit, 3/8 in. | Graybar Store
     
Thomas and Betts - Steel City® Clamp-Type Connector, Zinc Die Cast, 90°, Armored Cable and Flexible Metallic Conduit, 3/8 in. - XC 290
+ / - Hover over image to Zoom
Other Views

    Steel City® Clamp-Type Connector, Zinc Die Cast, 90°, Armored Cable and Flexible Metallic Conduit, 3/8 in.

    Manufacturer: Thomas and Betts
    Manufacturer #: XC 290
    SKU: 88254640
    $2.70
    Checking Pricing
         
    Size:3/8 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # XC 290
    • Size 3/8 in.
    • UNSPSC 39121419
    • Bend (Degree) 90
    • Connection Type Clamp
    • Materials Die Cast Zinc
    • Throat Type Non-Insulated
    • For Use With Armored Cable and Flexible Metal Conduit
    • SKU Spec Sheet
      XC 290 Spec Sheet
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    Steel City® clamp-type connector connects and effectively bonds 3/8 inch armored cable or flexible metallic conduit to a 1/2 inch knockout in a box or an enclosure. Connector has a 90° bend and is constructed of zinc die cast.
    Steel City® Connector
    • Zinc Die Cast
    • Clamp-Type Connection
    • 90° Bend
    • For Use with Armored Cable and Flexible Metallic Conduit
    • UL Listed E-1383
    • CSA Certified LR-1813M57