Arlington 38900AST 3/8 Inch Snap²It® Zinc Die Cast 90° MCI/AC Cable Connector with Insulated Throat | Graybar Store
     
Arlington - 3/8 Inch Snap²It® Zinc Die Cast 90° MCI/AC Cable Connector with Insulated Throat - 38900AST
+ / - Hover over image to Zoom
Other Views

    3/8 Inch Snap²It® Zinc Die Cast 90° MCI/AC Cable Connector with Insulated Throat

    Manufacturer: Arlington
    Manufacturer #: 38900AST
    SKU: 25677448
    $1.02
    Checking Pricing
         
    Additional Features:Maximum Opening 0.550 Inch
    Size:3/8 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Arlington
    • Manufacturer # 38900AST
    • Size 3/8 in.
    • UNSPSC 39121311
    • Additional Features Maximum Opening 0.550 Inch
    • Country of Origin US - USA
    Product Overview:
    Zinc die cast 90° armored cable connector for 3/8 Inch flexible metallic conduit. Connector has an insulated throat.
    Connector is used for:
    • 0.405 to 0.605 Inch Diameter MC/HCF/AC Cable
    • 0.440 to 0.550 Inch Diameter MCI-A Cable
    • 0.440 to 0.550 Inch Diameter AC90, ACG90 Cable
    • 3/8 Inch Flexible Metallic Conduit
    • Cable Range 14/2 and 12/2 AWG with and without ground, 14/3, 14/4, 12/3, 12/4, 10/2, 10/3 AWG