Arlington 4200 3/8 Inch Low Profile Zinc Die Cast Twin Screw All-Purpose Cable Connector | Graybar Store
     
Arlington - 3/8 Inch Low Profile Zinc Die Cast Twin Screw All-Purpose Cable Connector - 4200
+ / - Hover over image to Zoom
Other Views

    3/8 Inch Low Profile Zinc Die Cast Twin Screw All-Purpose Cable Connector

    Manufacturer: Arlington
    Manufacturer #: 4200
    SKU: 96006678
    $2.39
    Checking Pricing
         
    Additional Features:Cable Range 0.225 to 0.612 Inch
    Size:3/8 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Arlington
    • Manufacturer # 4200
    • Size 3/8 in.
    • UNSPSC 39121419
    • Additional Features Cable Range 0.225 to 0.612 Inch
    • Materials Die Cast Zinc
    • For Use With AC/MCI/FMC/NM Cable
    • SKU Spec Sheet
      4200 Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Twin screw all purpose connector for 3/8 inch cable and 1/4 inch knockout. Cable range is 0.225 to 0.612 inch.