L. H. Dottie LAG382 3/8 x 2 in. Zinc Plated Steel Hex Head Lag Screws (100) | Graybar Store
 
Hurricane Florence has affected the operating hours of some of Graybar’s locations. We will post updates on our locations here.
   
L. H. Dottie - 3/8 x 2 in. Zinc Plated Steel Hex Head Lag Screws (100) - LAG382
+ / - Hover over image to Zoom
Other Views

    3/8 x 2 in. Zinc Plated Steel Hex Head Lag Screws (100)

    Manufacturer: L. H. Dottie
    Manufacturer #: LAG382
    SKU: 90001664
    $34.24
    Checking Pricing
         
    Screw Size:3/8 in.
    Length:2 in. L
    Package Quantity:100
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer L. H. Dottie
    • Manufacturer # LAG382
    • UNSPSC 31161520
    • Head Type Hex Head
    • Length 2 in. L
    Product Overview:
    Zinc plated steel 3/8 x 2 in. hex head lag screws. Hex size 9/16 in. Package of 100.
    Dottie lag screws are used in woodworking when standard wood screws are too short or too small. Also used in concrete, brick or in mortar when used with lag shields. Length is determined from the base of the fastener head.