L. H. Dottie SSM38SR 3/8 in. Steel Side-Mount Rod Hanger With Nut (100) | Graybar Store
 
Hurricane Florence has affected the operating hours of some of Graybar’s locations. We will post updates on our locations here.
   
L. H. Dottie - 3/8 in. Steel Side-Mount Rod Hanger With Nut (100) - SSM38SR
+ / - Hover over image to Zoom
Other Views

    3/8 in. Steel Side-Mount Rod Hanger With Nut (100)

    Manufacturer: L. H. Dottie
    Manufacturer #: SSM38SR
    SKU: 98296510
    $227.60
    Checking Pricing
         
    Size:1/4-20 x 1-1/2 in. (Screw Shank)
    Rod Size (Inch):3/8 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer L. H. Dottie
    • Manufacturer # SSM38SR
    • Size 1/4-20 x 1-1/2 in. (Screw Shank)
    • UNSPSC 31162306
    • Materials Steel
    • Rod Size (Inch) 3/8 in.
    • ECCN EAR99
    • Country of Origin TW - Taiwan
    Product Overview:
    Steel side-mount 3/8 in. rod hangers with 1/4-20 x 1-1/2 in. screw shank and No. 3 point. Self drilling range 0.188 to 0.520 in.