L. H. Dottie 3/8-16 Stainless Steel Full-Thread Hex Head Tap Bolts | Graybar Store
 
Hurricane Florence has affected the operating hours of some of Graybar’s locations. We will post updates on our locations here.
   
L. H. Dottie - 3/8-16 Stainless Steel Full-Thread Hex Head Tap Bolts
+ / - Hover over image to Zoom
Other Views

    3/8-16 Stainless Steel Full-Thread Hex Head Tap Bolts

    Manufacturer: L. H. Dottie
         

    Dottie's fully threaded hex head tap bolts are made from grade 2 low carbon steel. Length is determined from the base of the fastener head. Continuous thread allows for take up adjustment.

    • Manufacturer L. H. Dottie
    Select Filter Options Below ( 3 items found )
    Mfg Part #
    SKU
    Length
    Thread Size
    Price
    MBSTB12112
    25523175
    1-1/2 in. L
    1/4-20 in.
    $2.13 / EA
    SKU
    25523175
    Length
    1-1/2 in. L
    Thread Size
    1/4-20 in.
    $2.13 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    MBSTB14112
    25406067
    1-1/2 in. L
    1/4-20 in.
    Call for Pricing
    SKU
    25406067
    Length
    1-1/2 in. L
    Thread Size
    1/4-20 in.
    Call for Pricing
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    MBSTB141
    25406065
    1 in. L
    1/4-20 in.
    Call for Pricing
    SKU
    25406065
    Length
    1 in. L
    Thread Size
    1/4-20 in.
    Call for Pricing
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock