Milwaukee Tool 48-89-2721 3-7/8 x 15/64 Thunderbolt® Drill Bit | Graybar Store
     
Milwaukee Tool - 3-7/8 x 15/64 Thunderbolt® Drill Bit - 48-89-2721
+ / - Hover over image to Zoom
Other Views

    3-7/8 x 15/64 Thunderbolt® Drill Bit

    Manufacturer: Milwaukee Tool
    Manufacturer #: 48-89-2721
    SKU: 25249057
    $2.45
    Checking Pricing
         
    Chuck Size:15/64 in.
    Length:3-7/8 in.
    Shank Length (Inches):15/64 in.
    Tip Style:135 Degree Split Point Tip
    Size:15/64 in.
    Point Type:Flat Point
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Milwaukee Tool
    • Manufacturer # 48-89-2721
    • Size 15/64 in.
    • Type Drill Bit
    • UNSPSC 20121600
    • Chuck Size 15/64 in.
    • Finish Black Oxide Finish
    • Length 3-7/8 in.
    • Materials Metal
    • Point Type Flat Point
    • Shank Length (Inches) 15/64 in.
    • Tip Style 135 Degree Split Point Tip
    • For Use With Metal, Wood, Plastic
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    15/64 inch Thunderbolt® drill bit is 3-7/8 inches long.
    Thunderbolt® Drill Bit:
    • Thunderbolt web, provides longer life and faster driller times
    • Parabolic flute, clears chips faster
    • Black oxide construction for durability
    • 135-degree split point, precision start no walking