Bridgeport Fittings 660-DC2 3/4 Inch Zinc Die Cast Clamp-Type Service Entrance Fitting | Graybar Store
     
Bridgeport Fittings - 3/4 Inch Zinc Die Cast Clamp-Type Service Entrance Fitting - 660-DC2
+ / - Hover over image to Zoom
Other Views

    3/4 Inch Zinc Die Cast Clamp-Type Service Entrance Fitting

    Manufacturer: Bridgeport Fittings
    Manufacturer #: 660-DC2
    SKU: 88032019
    $1.05
    Checking Pricing
         
    Additional Features:Maximum Opening 0.800 Inch
    Size:3/4 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Bridgeport Fittings
    • Manufacturer # 660-DC2
    • Size 3/4 in.
    • UNSPSC 39121419
    • Additional Features Maximum Opening 0.800 Inch
    • Connection Type Clamp
    • Materials Die Cast Zinc
    • SKU Spec Sheet
      660-DC2 Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Clamp type service entrance fitting for 3/4 inch KO. Connector is zinc die cast.