Arlington NMLT75 Liquid Tight Connector, UV-Rated Plastic, Straight, Grey, 3/4 in. | Graybar Store
     
Arlington - Liquid Tight Connector, UV-Rated Plastic, Straight, Grey, 3/4 in. - NMLT75
+ / - Hover over image to Zoom
Other Views

    Liquid Tight Connector, UV-Rated Plastic, Straight, Grey, 3/4 in.

    Manufacturer: Arlington
    Manufacturer #: NMLT75
    SKU: 90061949
    $2.54
    Checking Pricing
         
    Color:Grey
    Size:3/4 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Arlington
    • Manufacturer # NMLT75
    • Color Grey
    • Size 3/4 in.
    • UNSPSC 39121420
    • Materials UV-Rated Plastic
    • For Use With Non-Metallic Type B Liquidtight Conduit
    • SKU Spec Sheet
      NMLT75 Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Plastic straight liquid tight connector bonds conduit to an enclosure or box. Grey connector is used with 3/4 inch non-metallic liquid tight conduit, type B. Connector is UV-rated plastic for long outdoor life. Connector is UL Listed and CSA certified.
    Liquid Tight Connector
    • 3/4 Inch Trade Size
    • 3/4 Inch Knockout
    • 1.475 Inch Length
    • 0.550 Inch Thread Length
    • 1.583 Inch Height
    • Used with Non-Metallic Liquid Tight Conduit, Type B
    • Grey UV Rated Plastic for Long Outdoor Life
    • Made in USA
    • UL Listed E60812
    • CSA Certified LR49636
    • Liquid Tight Seal is Provided by Pressure Sensitive Internal Gland when Nut is Tightened
    • Liquid Tight Seal Assured Between Fitting and Box by a Sealing Ring