Burndy GAR1426 Fence Post Direct Burial Grounding Connector, High-Conductivity Copper Alloy, 3/4 in. to 4 to 2/0 AWG | Graybar Store
     
Burndy - Fence Post Direct Burial Grounding Connector, High-Conductivity Copper Alloy, 3/4 in. to 4 to 2/0 AWG - GAR1426
+ / - Hover over image to Zoom
Other Views

    Fence Post Direct Burial Grounding Connector, High-Conductivity Copper Alloy, 3/4 in. to 4 to 2/0 AWG

    Manufacturer: Burndy
    Manufacturer #: GAR1426
    SKU: 88047324
    $82.82
    Checking Pricing
         
    Size:4 Solid to 2/0 Stranded AWG
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Burndy
    • Manufacturer # GAR1426
    • Size 4 Solid to 2/0 Stranded AWG
    • Type Fence Post
    • UNSPSC 39121408
    • Materials Copper Alloy with DURIUM Silicone Hardware
    • For Use With Connect Parallel or 90 Copper Cable to Rod or Pipe With the Same Connector
    • SKU Spec Sheet
      GAR1426 Spec Sheet
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    Grounding connector connects 4 AWG solid to 2/0 AWG stranded wire to 3/4 inch pipe. Grounding connector is copper alloy with silicone bronze hardware. Grounding connector is rated for direct burial.
    Grounding connector can join a range or cable, parallel or at right angles to a rod or tube. Grounding connector is especially good for fence posts.