Thomas and Betts NC 202 3/4 Inch Steel City® Zinc Die Cast 2-Screw Clamp Type Service Entrance Connector Non-Watertight | Graybar Store
     
Thomas and Betts - 3/4 Inch Steel City® Zinc Die Cast 2-Screw Clamp Type Service Entrance Connector Non-Watertight - NC 202
+ / - Hover over image to Zoom
Other Views

    3/4 Inch Steel City® Zinc Die Cast 2-Screw Clamp Type Service Entrance Connector Non-Watertight

    Manufacturer: Thomas and Betts
    Manufacturer #: NC 202
    SKU: 93163768
    $4.96
    Checking Pricing
         
    Additional Features:Wire Size 0.500 to 1.100 Inch
    Size:3/4 in.
    Color:Silver
    Standard:3/4 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # NC 202
    • Color Silver
    • Size 3/4 in.
    • Type Non-Watertight
    • UNSPSC 39121311
    • Additional Features Wire Size 0.500 to 1.100 Inch
    • Connection Type Clamp-Type
    • Materials Die Cast Zinc
    • For Use With Service Entrance Cable
    • Standard 3/4 in.
    • SKU Spec Sheet
      NC 202 Spec Sheet
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    Cable connector joins 0.50 to 1.10 inch service entrance cable to 3/4 inch enclosure KO. Cable connector is zinc die cast. Cable connector is 2-screw clamp type. Cable connector is not water-tight.