Raco 2863 3/4 Inch Raco® Zinc Die Cast Clamp-Type Service Entrance Connector For Oval or Round Cable | Graybar Store
     
Raco - 3/4 Inch Raco® Zinc Die Cast Clamp-Type Service Entrance Connector For Oval or Round Cable - 2863
+ / - Hover over image to Zoom
Other Views

    3/4 Inch Raco® Zinc Die Cast Clamp-Type Service Entrance Connector For Oval or Round Cable

    Manufacturer: Raco
    Manufacturer #: 2863
    SKU: 88218056
    $8.01
    Checking Pricing
         
    Size:3/4 in.
    Color:Silver
    Additional Features:Silver
    Standard:3/4 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Raco
    • Manufacturer # 2863
    • Color Silver
    • Size 3/4 in.
    • Type Oval Cable Type
    • UNSPSC 39131707
    • Additional Features Silver
    • Connection Type Clamp-Type
    • Materials Die Cast Zinc
    • For Use With Service Entrance Cable
    • Standard 3/4 in.
    • SKU Spec Sheet
      2863 Spec Sheet
    • ECCN EAR99
    • Country of Origin IN - India
    Product Overview:
    Cable connector joins 3/4 inch oval service entrance cable to 3/4 inch enclosure KO. Cable connector is zinc die cast. Cable connector is clamp-type.