Crouse Hinds (Eaton) EDS171 Control Station, Enclosure Only, Explosion-Proof, Malleable Iron, 1/2 in. | Graybar Store
Crouse Hinds (Eaton) - Control Station, Enclosure Only, Explosion-Proof, Malleable Iron, 1/2 in. - EDS171
+ / - Hover over image to Zoom
Other Views

    Control Station, Enclosure Only, Explosion-Proof, Malleable Iron, 1/2 in.

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: EDS171
    SKU: 88070259
    $114.35
    Checking Pricing
         
    Size:1/2 in.
    Standard:NEC/CEC Class I, Div. 1 & 2, Groups B (Div. 2 only) C, D, Class II, Div. 1 & 2, Groups E, F, G, Class III, Zone 1 & 2 Group IIB and NEMA 3R, 7B (Div. 2) CD, 9 EFG, 12
    Additional Features:Single Gang
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # EDS171
    • Size 1/2 in.
    • Application Explosion-Proof
    • UNSPSC 39122209
    • Additional Features Single Gang
    • Brand FlexStation
    • Materials Feraloy Iron Alloy
    • For Use With Rigid/IMC Conduit
    • Standard NEC/CEC Class I, Div. 1 & 2, Groups B (Div. 2 only) C, D, Class II, Div. 1 & 2, Groups E, F, G, Class III, Zone 1 & 2 Group IIB and NEMA 3R, 7B (Div. 2) CD, 9 EFG, 12
    • SKU Spec Sheet
      EDS171 Specification Sheet
      EDS171 Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Control station enclosure for 1/2 inch rigid/IMC conduit. Enclosure is single gang malleable iron. Enclosure is explosion-proof.