Crouse Hinds (Eaton) ECLK24 Hazardous Location Coupling, Brass with Bronze Braid, Rigid/IMC Conduit, Male/Female, 3/4 x 4 in. | Graybar Store
     
Crouse Hinds (Eaton) - Hazardous Location Coupling, Brass with Bronze Braid, Rigid/IMC Conduit, Male/Female, 3/4 x 4 in. - ECLK24
+ / - Hover over image to Zoom
Other Views

    Hazardous Location Coupling, Brass with Bronze Braid, Rigid/IMC Conduit, Male/Female, 3/4 x 4 in.

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: ECLK24
    SKU: 88070174
    $396.66
    Checking Pricing
         
    Additional Features:Flexible Length 4 Inch
    Size:3/4 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # ECLK24
    • Size 3/4 in.
    • Type Hazardous Location, Male/Female
    • UNSPSC 39131707
    • Additional Features Flexible Length 4 Inch
    • Materials Forged Brass
    • For Use With Hazardous Areas
    • SKU Spec Sheet
      ECLK24 Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Male/female coupling for 3/4 inch rigid/IMC conduit. Coupling is brass with 4 inch bronze braid. Couplings are used in hazardous areas where a flexible member is required in to accomplish difficult bends.
    ECLK Series Couplings
    • Has one female union and one male threaded end fitting
    • Rugged design to withstand explosive pressure (Class I)
    • Mechanical abuse
    • Liquidtight for wet locations
    • For use where lack of space makes use of rigid conduit difficult
    • No bonding jumpers required; metallic braid provides continuous electrical path
    • ECGJH combination has two threaded male end fittings
    • Brass Construction with Bronze Braid
    • Class I, Division 1, Groups A, B, C, D, Class II, Division 1, Groups E, F, G; Class III
    • UL Listed UL1203