Bridgeport Fittings SGB-382CL Ball Burnished Zinc Alloy Rigid/IMC Split Grounding Bushing with Aluminum Lug, 3/4 in. | Graybar Store
     
Bridgeport Fittings - Ball Burnished Zinc Alloy Rigid/IMC Split Grounding Bushing with Aluminum Lug, 3/4 in. - SGB-382CL
+ / - Hover over image to Zoom
Other Views

    Ball Burnished Zinc Alloy Rigid/IMC Split Grounding Bushing with Aluminum Lug, 3/4 in.

    Manufacturer: Bridgeport Fittings
    Manufacturer #: SGB-382CL
    SKU: 25475048
    $5.89
    Checking Pricing
         
    Lug Capacity:14 to 4 AWG
    Size:3/4 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Bridgeport Fittings
    • Manufacturer # SGB-382CL
    • Size 3/4 in.
    • UNSPSC 39121405
    • Lug Capacity 14 to 4 AWG
    • Lug Type Aluminum
    • Materials Zinc Alloy
    • Temperature Rating 150 deg. C
    • For Use With Rigid/IMC Conduit
    • SKU Spec Sheet
      SGB-382CL Spec Sheet
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    Split grounding bushing joins 14 to 4 AWG conduit to 3/4 inch conduit. Bushing is ball burnished zinc alloy with aluminum alloy lug.