Allied Tube and Conduit 3/4-EMT-PUR (ALLIED TUBE) Metallic True Color& Tubing EMT Connectors, 4 in. Purple | Graybar Store
     
Allied Tube and Conduit - Metallic True Color& Tubing EMT Connectors, 4 in. Purple - 3/4-EMT-PUR (ALLIED TUBE)
+ / - Hover over image to Zoom
Other Views

    Metallic True Color& Tubing EMT Connectors, 4 in. Purple

    Manufacturer: Allied Tube and Conduit
    Manufacturer #: 3/4-EMT-PUR (ALLIED TUBE)
    SKU: 25418384
    $5.79
    Checking Pricing
         
    Trade Size (Inches):3/4
    Material:Hot Galvanized Steel
    Quick Order:Y
    Color / Finish:Silver
    Length:10 ft.
    Construction:Mechanical Protection for Conductors
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Allied Tube and Conduit
    • Manufacturer # 3/4-EMT-PUR (ALLIED TUBE)
    • Construction Mechanical Protection for Conductors
    • Application Reducing Electromagnetic Field Levels for Encased Power Distribution Circuits, Shielding Computers and Other Sensitive Electronic Equipment from the Effects of Electromagnetic Interference
    • UNSPSC 39131706
    • Color / Finish Silver
    • Length 10 ft.
    • Material Hot Galvanized Steel
    • Trade Size (Inches) 3/4
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    E-Z Pull® EMT Conduit, Galvanized Steel, Trade Size (Inches): 4 in. Purple.