Graybar Vendor 3-1/2-KWIKFIT-EMT-SET-SCREW Compression EMT Screw Set, 3-1/2 in. | Graybar Store
     
Graybar Vendor - Compression EMT Screw Set, 3-1/2 in. - 3-1/2-KWIKFIT-EMT-SET-SCREW
+ / - Hover over image to Zoom
Other Views

    Compression EMT Screw Set, 3-1/2 in.

    Manufacturer: Graybar Vendor
    Manufacturer #: 3-1/2-KWIKFIT-EMT-SET-SCREW
    SKU: 88272904
    $72.18
    Checking Pricing
         
    Trade Size (Inches):3-1/2
    Length:10 in.
    Quick Order:Y
    Construction:Mechanical Protection for Conductors
    Color / Finish:Silver
    Material:Galvanized Steel
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Graybar Vendor
    • Manufacturer # 3-1/2-KWIKFIT-EMT-SET-SCREW
    • Construction Mechanical Protection for Conductors
    • Application Built-in Couplings Significantly Reduce Installation Time, and Eliminate the Need to Purchase, Inventory, and Install Separate Couplings
    • UNSPSC 39131706
    • Color / Finish Silver
    • Length 10 in.
    • Material Galvanized Steel
    • Trade Size (Inches) 3-1/2
    • ECCN EAR99
    Product Overview:
    3-1/2 in. x 10 ft EMT galvanized silver conduit with Set Screw (CSA-Only). Combines strength with ductility, resulting in faster and easier installations.
    Provides resistance to physical damage from impact or crushing