Crouse Hinds (Eaton) 668RT Compression Coupling, Zinc Plated Steel, EMT Conduit, Raintight, 3-1/2 in. | Graybar Store
     
Crouse Hinds (Eaton) - Compression Coupling, Zinc Plated Steel, EMT Conduit, Raintight, 3-1/2 in. - 668RT
+ / - Hover over image to Zoom
Other Views

    Compression Coupling, Zinc Plated Steel, EMT Conduit, Raintight, 3-1/2 in.

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: 668RT
    SKU: 25096238
    $101.26
    Checking Pricing
         
    Size:3-1/2 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # 668RT
    • Size 3-1/2 in.
    • UNSPSC 39131707
    • Finish Zinc Plated Finish
    • Materials Steel
    • Throat Type Non-Insulated
    • For Use With EMT Conduit
    • SKU Spec Sheet
      668RT Spec Sheet
    • ECCN EAR99
    • Country of Origin IN - India
    Product Overview:
    Compression coupling joins two ends of 3-1/2 inch EMT conduit. Connector is zinc plated steel. Connector is concrete tight, raintight and UL and cUL listed.
    Compression Coupling
    • Zinc Plated Steel
    • Use with EMT Conduit
    • Raintight
    • Design Prevents Water Seepage into Conduit, Box or Enclosure
    • Zinc Electroplate Finish Provides Durable Corrosion Resistance
    • Concrete Tight
    • Rain Tight
    • UL Listed E-22132
    • cUL Listed