Crouse Hinds (Eaton) GLL9 250 Grounding Bushing, Insulated, Malleable Iron, Aluminum Lug, 105°C, 3-1/2 in., 6 AWG to 250 MCM | Graybar Store
     
Crouse Hinds (Eaton) - Grounding Bushing, Insulated, Malleable Iron, Aluminum Lug, 105°C, 3-1/2 in., 6 AWG to 250 MCM - GLL9 250
+ / - Hover over image to Zoom
Other Views

    Grounding Bushing, Insulated, Malleable Iron, Aluminum Lug, 105°C, 3-1/2 in., 6 AWG to 250 MCM

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: GLL9 250
    SKU: 88072746
    $70.03
    Checking Pricing
         
    Lug Capacity:6 AWG to 250 MCM
    Size:3-1/2 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # GLL9 250
    • Size 3-1/2 in.
    • Type Insulated
    • UNSPSC 39121312
    • Installation Threaded
    • Lug Capacity 6 AWG to 250 MCM
    Product Overview:
    Grounding bushing joins 6 AWG to 250 MCM conduit to 3-1/2 inch conduit. Bushing is threaded and insulated. Bushing is malleable iron with aluminum lug.