American Fittings EC758US SPEC-grade Compression Connector, Malleable Iron, EMT Conduit, 3-1/2 in. | Graybar Store
     
American Fittings - SPEC-grade Compression Connector, Malleable Iron, EMT Conduit, 3-1/2 in. - EC758US
+ / - Hover over image to Zoom
Other Views

    SPEC-grade Compression Connector, Malleable Iron, EMT Conduit, 3-1/2 in.

    Manufacturer: American Fittings
    Manufacturer #: EC758US
    SKU: 25161212
    $76.36
    Checking Pricing
         
    Size:3-1/2 in.
    Additional Features:EZ-Torque Compression Nut
    Standard:cULus No. E101868
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer American Fittings
    • Manufacturer # EC758US
    • Size 3-1/2 in.
    • Application Connecting and Bonding Electric Metallic Tubing to a Box Enclosure
    • Type Concrete Tight Compression
    • UNSPSC 39131700
    • Additional Features EZ-Torque Compression Nut
    • Brand SPEC-grade
    • Finish Screw Machine Steel, Zinc Plated
    • Materials MAlleable Iron
    • Throat Type Non-Insulated
    • For Use With EMT Conduit
    • Standard cULus No. E101868
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    SPEC-grade compression connector is used with 3-1/2 inch EMT conduit. Connector is made in the USA. Connector is malleable iron.
    SPEC-grade compression connector
    • Malleable Iron
    • For Use With 3-1/2 inch EMT Conduit
    • Concrete Tight
    • Features EZ-Torque Compression Nut
    • Rated c(UL)US 101868