Lithonia Lighting 2ES8P 232 BINP 2X4 HP PARABOLIC NBF | Graybar Store
     
Lithonia Lighting - 2X4 HP PARABOLIC NBF - 2ES8P 232 BINP
+ / - Hover over image to Zoom
Other Views

    2X4 HP PARABOLIC NBF

    Manufacturer: Lithonia Lighting
    Manufacturer #: 2ES8P 232 BINP
    SKU: 25230924
    $0.00
    Checking Pricing
         
    Lamp Watts:32W
    No. of Lamps:2
    Fixture Size (feet):2x4
    No. of Ballasts:1
    Use With:T8
    Additional Options:0.88 Normal Ballast Factor
    Ballast Type:T8 High-Performance, Instant Start
    Additional Features:No Additional Features
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Lithonia Lighting
    • Manufacturer # 2ES8P 232 BINP
    • Additional Options 0.88 Normal Ballast Factor
    • UNSPSC 39111501
    • Additional Features No Additional Features
    • Ballast Type T8 High-Performance, Instant Start
    • Brand Lithonia
    • Fixture Size (feet) 2x4
    • Lamp Type Fluorescent
    • Lamp Watts 32W
    • No. of Ballasts 1
    • No. of Lamps 2
    • Use With T8
    • SKU Spec Sheet
      2ES8P 232 BINP Spec Sheet
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    High efficiency 2x4 premium louvered troffer, 2-lamp, 32W T8, T8 high-performance ballast, normal ballast factor (.88), instant start.