Lithonia Lighting 2RT5 28T5 MVOLT GEB95S LPM835P 2X4 2RT5 Series Troffer, 28WT5, Premier 3500K Lamp, Step-Dimming | Graybar Store
     
Lithonia Lighting - 2X4 2RT5 Series Troffer, 28WT5, Premier 3500K Lamp, Step-Dimming - 2RT5 28T5 MVOLT GEB95S LPM835P
+ / - Hover over image to Zoom
Other Views

    2X4 2RT5 Series Troffer, 28WT5, Premier 3500K Lamp, Step-Dimming

    Manufacturer: Lithonia Lighting
    Manufacturer #: 2RT5 28T5 MVOLT GEB95S LPM835P
    SKU: 25177044
    $0.00
    Checking Pricing
         
    Lamp Watts:28W
    No. of Lamps:2
    Fixture Size (feet):2x4
    No. of Ballasts:1
    Use With:T5
    Additional Options:Ballast Factor 0.95 Step Dimming
    Ballast Type:T5 Electronic
    Additional Features:Lamped with Premier 3500K Lamp
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Lithonia Lighting
    • Manufacturer # 2RT5 28T5 MVOLT GEB95S LPM835P
    • Additional Options Ballast Factor 0.95 Step Dimming
    • UNSPSC 39111505
    • Additional Features Lamped with Premier 3500K Lamp
    • Ballast Type T5 Electronic
    • Brand Lithonia
    • Fixture Size (feet) 2x4
    • Lamp Type Fluorescent
    Product Overview:
    Volumetric Frameless Grid Troffer T5, 28W T5 (46"), MVOLT, 120-277V, Ballast factor .95, step dimming, Lamped with premier 3500K lamp