Lithonia Lighting 2AV G 2 17 MDR MVOLT GEUS PWS1836 IC 2X2 Recessed AV Series Troffer, 2 Lamp, 17WT8 | Graybar Store
     
Lithonia Lighting - 2X2 Recessed AV Series Troffer, 2 Lamp, 17WT8 - 2AV G 2 17 MDR MVOLT GEUS PWS1836 IC
+ / - Hover over image to Zoom
Other Views

    2X2 Recessed AV Series Troffer, 2 Lamp, 17WT8

    Manufacturer: Lithonia Lighting
    Manufacturer #: 2AV G 2 17 MDR MVOLT GEUS PWS1836 IC
    SKU: 25478104
    $0.00
    Checking Pricing
    Items sold in feet or each.
         
    Lamp Watts:17
    No. of Lamps:2
    Fixture Size (feet):2x2
    No. of Ballasts:1
    Use With:T8
    Additional Options:Metal Diffuser, Round Holes, Insulation Contact
    Ballast Type:UltraStart, High Efficiency
    Additional Features:Static, 6 ft. Prewire 3/8 in. Dia. 18 Guage 3 Wire
    Brand or Series:Avante®
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Lithonia Lighting
    • Manufacturer # 2AV G 2 17 MDR MVOLT GEUS PWS1836 IC
    • Additional Options Metal Diffuser, Round Holes, Insulation Contact
    • UNSPSC 39111501
    • Additional Features Static, 6 ft. Prewire 3/8 in. Dia. 18 Guage 3 Wire
    • Ballast Type UltraStart, High Efficiency
    • Brand or Series Avante®
    • Fixture Size (feet) 2x2
    • Lamp Type Fluorescent
    • Lamp Watts 17
    • No. of Ballasts 1
    • No. of Lamps 2
    • Series AV
    • Voltage 120/277
    • Use With T8
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    Recessed premium troffer 2 ft. wide, lay-in grid, (2) lamps, 17W T8, metal diffuser, round holes, MVOLT, 120-277V, (1) 3-lamp ballast, UltraStart high efficiency ballast and insulation contact.