L. H. Dottie 2WS103 Sheet Metal Screw, Pan Head Phillips/Slotted (2-Way), Zinc Plated Steel, No. 10 x 3 in. | Graybar Store
     
L. H. Dottie - Sheet Metal Screw, Pan Head Phillips/Slotted (2-Way), Zinc Plated Steel, No. 10 x 3 in. - 2WS103
+ / - Hover over image to Zoom
Other Views

    Sheet Metal Screw, Pan Head Phillips/Slotted (2-Way), Zinc Plated Steel, No. 10 x 3 in.

    Manufacturer: L. H. Dottie
    Manufacturer #: 2WS103
    SKU: 25368904
    $0.00
    Checking Pricing
         
    Screw Size:No. 10
    Length:3 in.
    Packaging:100
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer L. H. Dottie
    • Manufacturer # 2WS103
    • Head Type Pan Head, Phillips/Slotted
    • Length 3 in.
    • Materials Zinc Plated Steel
    • Screw Size No. 10
    • Packaging 100
    • ECCN EAR99
    Product Overview:
    Zinc plated steel No. 10 x 3 in. pan head Phillips/slotted sheet metal screws. Package of 100.
    Dottie pan head combo (Phillips/slotted) sheet metal screws will tap their own mating threads when driven into preformed holes in metal. Length is determined from the base of the fastener head.